Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanover HBEDLANE-SNG Single Foldaway Guest Bed

Rollover image to zoom in

Click image to enlarge

Hanover HBEDLANE-SNG Single Foldaway Guest Bed

Item #: WBB1967452

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 190.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hanover HBEDLANE-SNG Single Foldaway Guest Bed

The Hanover HBEDLANE-SNG Single Foldaway Guest Bed features a reinforced tubular steel frame that supports up to 250 lbs. The mattress is two inches of memory and comfort foam covered by a premium micro-quilt 3D stretch knit cover. The bed conveniently folds up to 5.5 inches thick for storage.

Product Specifications

    • BRANDHanover
    • MANUFACTURER PART NUMBERHBEDLANE-SNG
    • WIDTH INCHES26 (66.04 cm)
    • LENGTH INCHES75 (190.5 cm)
    • HEIGHT INCHES16 (40.64 cm)
    • COLOR FINISHBlack
    • CAPACITY LBS.250 (113.64 kg)
    • EDGE COLORBlack Anodized Steel
    • FRAME CONSTRUCTIONSteel
    • LIMITED WARRANTY1-Year Limited Warranty
    • ASSEMBLYY
    • SLAT SYSTEMY
    • BED SIZESingle/Standard
    • WEIGHT LBS25 (11.36 kg)
    • HEADBOARDSY

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.