Progression™ Height Adjustable Therapy Tables

Progression™ Height Adjustable Therapy Tables

Progression™ Height Adjustable Therapy Tables Address The Needs For Comfort And Interaction Between Therapist And Patient.

Progression™ Height Adjustable Therapy Tables are constructed with a steel frame, metal telescoping legs with powder coat finish and a durable laminate work surface with T-mold edge banding and advanced hydraulics for long lasting durability. Height adjustable tables provide wheelchair access for ADA compliance. Designed exclusively for rehab professionals for use when frequent height adjustments are needed. Gas Spring-Assist Adjustment features advances lever-operated lift system providing 24" to 36" height. Hand-Crank Manual Adjustment from 25" to 33" height. Types are Comfort Recess Table and Round Table. Colors are Maple and Oak. Height adjustment types are Gas Spring-Assist Height Adjustable and Hand Crank Manual Adjustable. 2 Year Limited Warranty.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
DIA."
  • DIA."
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION L" W" DIA." H" COLOR IMAGE MODEL QTY PRICE
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
54.234.75.144, 70.132.59.140:27