Infinity™ Powered Height Adjustable Activity Tables

Infinity™ Powered Height Adjustable Activity Tables

Infinity™ Powered Height Adjustable Activity Tables Are The Gold Standard For Smooth, Quiet Adjustment And Ease-Of-Use.

Heavy duty height adjustable tables offer powered height adjustment with the push of a button. Provides wheelchair access for ADA compliance. Great for use in schools and libraries. Used for when frequent height adjustments are needed. Metal telescoping legs adjust from 27-39"H using a quiet, push-button operated motor. Allows sit or standing use. Made with a durable laminate work surface, steel frame and advanced hydraulics. Tables offer 450 lb. lift capacity; Group Therapy Tables feature 400 lb. capacity. Bi-Level Console Tables is great for dispatch stations, 911 centers and command centers requiring multiple monitors. Curvilinear design wraps computer monitors around the user for ease of viewing. Adjusts from 23-46"H. Includes adjustable keyboard surface. UL listed. ADA compliant. 2 Year Limited Warranty.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
COLOR
  • COLOR
COMPARE DIMENSIONS
DESCRIPTION L" W" H" COLOR IMAGE MODEL QTY PRICE
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
54.234.75.144, 70.132.60.133:26