Allied -  Trapezoid Activity Tables With ADA Compliant Height

Allied - Trapezoid Activity Tables With ADA Compliant Height

Allied Trapezoid Activity Tables Offer A Versatile Solution That Creates Unique Seating Arrangements For A Variety Of Applications.

Allied Trapezoid Activity Tables are made for long lasting durability and dependability. Table top is made of 45 lb. density, 1-1/8 inch thick particle board sealed with a laminate backer sheet. High pressure laminate surface has a protective vinyl T-mold edging for safety. Laminate is stain, scratch and mar resistant. Includes height adjustable legs with chrome plated inserts to maintain proper work height adjustments. ADA-compliant height adjustment range of 26-1/2 to 35-1/2 inches to accommodate wheelchair access. 24 and 30 inch width tables are available in 48 and 60 inch lengths and a wide selection of Blue, Fusion Maple, Gray Nebula, Green, Light Oak, Red, Walnut and Yellow colors and finishes. Easy assembly. 30 Year Limited Warranty.


COLOR
  • COLOR
L"
  • L"
W"
  • W"
COMPARE TOP DIMENSIONS
COLOR L" W" H" IMAGE MODEL QTY PRICE
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
34.228.115.216, 70.132.32.132:26