Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Westcott® All Purpose Preferred Utility Scissors, 7", Red

Rollover image to zoom in

Click image to enlarge

Westcott® All Purpose Preferred Utility Scissors, 7", Red

Item #: WBB1142299

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7.71 Save up to 27%
Price: $ 5.60

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Westcott® All Purpose Preferred Utility Scissors, 7", Red

Effortlessly cuts through materials such as rugs, tile, rope, canvas, sheet metal, linoleum and wire. The angled snips with serrated, stainless steel blades make the toughest job seem easy. With red handles. Cut Length: 1 3/4"; Scissor Length: 7"; Tip Type: Blunt.

Product Specifications

    • TIP TYPEBlunt
    • STYLESpecialty Scissor
    • LENGTH INCHES7 (17.78 cm)
    • LEFT/RIGHT HANDEDLeft or Right
    • CUT LENGTH1 3/4"
    • HANDLE Bent
    • HANDLE COLOR Red
    • ANTIMICROBIAL HANDLENo
    • DESCRIPTIONAll Purpose Preferred Utility Scissors, 7"
    • COLOR FINISHRed
    • BRANDWestcott®
    • CONSTRUCTIONStainless Steel
    • HANDLE TYPE Angled

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.