Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tritan, UCP213-40, Pillow Block Bearing, Set Screw Locking, Bore 63.5 mm

Rollover image to zoom in

Click image to enlarge

Tritan, UCP213-40, Pillow Block Bearing, Set Screw Locking, Bore 63.5 mm

Item #: WBB1873362

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $117.95 ea.
5+ $107.95 ea.
Product Information
Customer Review
Product Q&A
Tritan, UCP213-40, Pillow Block Bearing, Set Screw Locking, Bore 63.5 mm

Features:

  • Standard duty unit, set screw locking
  • One-piece cast iron housing, solid base
  • Wide inner ring bearing
  • Dual heavy-duty slinger type contact seals
  • Grease fitting for adding lubricant
  • Anti-Rotation device
  • Triple lip seals available on request

Product Specifications

    • BRANDTritan
    • INTERNAL RADIAL CLEARANCE0.018 - 0.043
    • BORE DIAMETER MILLIMETERS63.5
    • WIDTH MILLIMETERS65.1
    • DYNAMIC LOAD RATING (N)12927
    • STATIC LOAD RATING (N)8992
    • MAXIMUM TEMPERATURE250 F
    • CONSTRUCTIONCast Iron
    • LOCKING TYPESet Screw
    • OVERALL HEIGHT (MM)150
    • BOLT HOLE SIZE3/4” / M20
    • MOUNTING SURFACE TO CENTERLINE OF SHAFT (MM)76.2
    • OVERALL WIDTH (MM)65.1
    • NUMBER OF BOLTS2
    • OVERALL LENGTH (MM)265
    • DESCRIPTIONPillow Block - Wide Inner Ring Insert - Set Screw
    • MANUFACTURERS PART NUMBERUCP213-40
    • INSERTUC213-40
    • BEARING MATERIALAISI 52100 Steel
    • MOUNTING HOLE CENTER MILLIMETER203
    • BEARING TYPEMounted Bearing Unit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.