Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Lobed Knobs

24 Results

Type

View All Type

Brand

Material

Price

24 Results
Compare
1
1
$5.40
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

2 in

Series

FPKS

Compare
1
1
$3.88
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

3/8-16

Knob Diameter

1.97 in

Compare
1
1
$25.95
Ships in 3 Business Days (ships from US)

Material

Aluminum

Knob Diameter

2.5 in

Series

CKS

Compare
11
11
Minimum purchase quantity is 11
$5.50
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

1/4-20

Knob Diameter

1-1/4 in

Compare
1
1
$3.39
Ships in 3 Business Days (ships from US)

Material

Aluminum

Hole Size/Thread

M8 x 1.25

Knob Diameter

1.57 in

Series

GN6335.4-SK

Compare
11
11
Minimum purchase quantity is 11
$6.00
Ships in 3 Business Days (ships from US)

Material

Plastic

Hole Size/Thread

M6 x 1.0

Knob Diameter

32mm in