Digital Shipping Scales With RS-232 Port

Digital Shipping Scales With RS-232 Port

Digital Shipping Scales Accurately Weigh Packages For Postage And Other Commercial Or Industrial Packaging Applications.

Digital Shipping Scales are solidly manufactured for long lasting durability and dependability. Scales feature textured steel platforms and easy to read remote LCD digital indicators. Can be wall or surface mounted for easy viewing. Available in load capacities ranging from 77 to 550 lbs. Readability increments are 0.05, 0.1, 0.2, and 0.5 lbs. Dimensions vary per model.


BRAND
  • BRAND
CAPACITY LBS
  • CAPACITY LBS
READABILITY LBS
  • READABILITY LBS
CONSTRUCTION
  • CONSTRUCTION
COMPARE
BRAND CAPACITY LBS READABILITY LBS CONSTRUCTION IMAGE MODEL QTY PRICE
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
35.175.248.25, 70.132.60.133:26