Low Profile Floor Scale

Low Profile Floor Scale

Low Profile Digital Floor Scales Allow Efficient Weighing Of Bulk Containers, Packaging Supplies And Other Shipping And Receiving Items.

Low Profile Digital Floor Scales are made with durable steel platforms with tread plate surface for slip resistance. Ramped ends eliminate need for ramps and recessed floors. Adjustable leveling feet allow scale to work on uneven floors. Pull out handles provide easy mobility. Floor stand for display sold separately. Available styles are Digital Floor Scale w/Indicator, Scale Indicator w/Stand, and Scale w/Indicator. Available operating functions include Hold/Print, Units, Tare, and Zero Function. Load capacities are 1000 and 2000 lbs. Readability is 0.5 and 1 lb. Scales include wall-mountable display, 4 AAA batteries and 6V DC power adapter. 1 Year Limited Warranty.


BRAND
  • BRAND
CAPACITY LBS
  • CAPACITY LBS
READABILITY LBS
  • READABILITY LBS
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS
BRAND DESCRIPTION CAPACITY LBS READABILITY LBS W" L" IMAGE MODEL QTY PRICE
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
54.226.58.177, 70.132.60.133:26