Take 15% off your entire order!

Offer applied at checkout

Adjustable Wire Shelf Security Trucks

Adjustable Wire Shelf Security Trucks

Nashville Wire RC2448 Steel Security Cart 48"W x 24"D x 70"H

Wire Rolling Carts are Built to Last! Nashville's Wire Security Carts are used in applications such as manufacturing, product distribution, retail shelf re-stocking, and as merchandising displays. Strong 1" dia. vertical steel tubing and 11 gauge 1-¼" dia. steel base tubing feature a bright electro-zinc plated finish with passivation (Cr3+) sealant for corrosion resistance. Rolls smoothly with 5" x 1.5" polyurethane casters (2 swivel and 2 rigid). This cart has double door fronts and a locking mechanism designed to enable the user to secure displays and products safely, quickly and easily. The 24" depth makes it perfect for narrow aisle applications. The side mesh is 2" x 2" and the base mesh is 1" x 3.5". Includes 1 adjustable shelf with 225lbs load capacity. Note: The Base of the Truck is also considered a Shelf.