Vestil Portable Carton Storage Truck Single Level CTPT-1844-CK 400 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Portable Carton Storage Truck Single Level CTPT-1844-CK 400 Lb. Capacity

Item #: WB984991

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 202.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PORTABLE CARTON STORAGE TRUCK

Organize, Store and Transport Folded Cardboard Boxes!

Designed to conveniently store and transport empty cardboard boxes, this truck allows you to keep the cartons organized at packing stations throughout your facility. Durable steel shelves have a powder coat finish for years of service. Chrome-plated upright dividers are adjustable to accommodate small or oversized boxes. Carton truck rolls smoothly on four 5" polyurethane swivel casters. Assembles easily.

Product Specifications

    • LENGTH INCHES44 (111.76 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CAPACITY LBS400 (181.82 kg)
    • COLOR FINISHBlack with Chrome-plated Dividers
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTION12-gauge Steel
    • MANUFACTURERS PART NUMBERCTPT-1844-CK
    • NUMBER OF DIVIDER RAILS5
    • SOCKET SPACING INCHES17 & 22
    • TYPESingle Level
    • WHEEL DIAMETER INCHES5 (12.7 cm)
    • WHEEL TYPEPolyurethane
    • Wheel Diameter Inches5 (12.7 cm)