Aluminum Diamond Deck Platform Trucks

Aluminum Diamond Deck Platform Trucks

Aluminum Diamond Deck Platform Trucks provide Slip-Resistant Transport of Bulk Items, Packages, Boxes or Products.

Aluminum Diamond Deck Platform Trucks are solidly made of lightweight corrosion resistant aluminum for long lasting strength, durability and dependability. Slip-resistant Diamond Tread Deck surface design helps to prevent items from falling during transport. Non-marring integral corner bumpers protect walls. Wide selection of various size Platform Trucks with ergonomic push handles and sturdy Polyurethane, Rubber, Pneumatic, Polylast or Versa-Tech material 5, 6, 8, 10 or 12 inch diameter wheels for easy transport. Available in 1000, 1200, 1400, 1500, 1600, 2000, 2400 and 3600 lb. load capacities. Dimensions vary per model.


L"
  • L"
W"
  • W"
CAP. LBS.
  • CAP. LBS.
DIA."
  • DIA."
TYPE
  • TYPE
BRAND
  • BRAND
COMPARE DECK DIMENSIONS WHEEL ADDITIONAL HANDLE
L" W" H" CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
3.80.32.33, 54.182.230.52:27