Wesco® Foot Pump Operated Pallet Jack Truck 272766 5500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Wesco® Foot Pump Operated Pallet Jack Truck 272766 5500 Lb. Capacity

Item #: WB984872

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,209.47 Save up to 38%
Price: $ 747.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Wesco® FOOT PUMP OPERATED PALLET JACK TRUCK

Unique Pallet Truck Offers Foot or Hand Pump Operation!

This pallet truck easily lifts and lowers loads using the conventional hand operated pump, but it also includes a patent pending foot operated pedal that allows it to be used in confined spaces when pumping the handle just won't work. Heavy duty hydraulic pump with safety overload bypass valve smoothly raises and lowers skids or pallets minimizing product damage. Pallet truck has an ergonomic rubber coated handle that improves grip and a 3-position fingertip control (raise, lower, neutral). Adjustable fork tie rods help keep proper fork alignment. Rolls smoothly on floor protective 8" polyurethane steer wheels and 3" polyurethane load wheels. 6" wide tapered forks include rollers to ensure easy pallet entry and exit. 200° turning radius. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS5500 (2500 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDWesco®
    • CONSTRUCTIONSteel
    • ENTRY ROLLERSYes
    • FORK WIDTH INCHES6 (15.24 cm)
    • LOAD WHEELS3" Polyurethane
    • LOWERED HEIGHT INCHES3 (7.62 cm)
    • MANUFACTURERS PART NUMBER272766
    • RAISED HEIGHT INCHES8 (20.32 cm)
    • STEER ARC DEGREES200
    • STEER WHEELS8" Polyurethane
Have A Question About This Product?
0 Question | 0 | Answer