Vestil Roll Moving Pallet Jack Trucks

Vestil Roll Moving Pallet Jack Trucks

Vestil Roll Moving Pallet Jack Trucks are designed to Move Rolls of Steel, Aluminum or Paper and Reels of Wire!

Vestil Roll Moving Pallet Jack Trucks lift and transport rolls of material with ease. With a service range of 0" to 6-¾", reels can be easily rolled onto the forks from ground level and elevated for transport throughout the workplace. Tapered, V-shaped forks keep the roll centered on the Pallet Jack. Functions like any standard Pallet Truck with a convenient 3-stage (Raise, Neutral, Lower) fingertip control and a safety loop handle. Rolls smoothly on 7-7/8" polyurethane steer wheels and 3-1/8" polyurethane load rollers.


W"
  • W"
USABLE ROLL DIA."
  • USABLE ROLL DIA."
COMPARE FORK DIMENSIONS HEIGHT"
W" L" USABLE ROLL DIA." LOWERED RAISED CAP. LBS. IMAGE MODEL QTY PRICE
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
52.87.253.202, 70.132.60.133:27