Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Industries Eco Corrosion-Resistant Galvanized Pallet Truck, Pallet Jack

Rollover image to zoom in

Click image to enlarge

Mobile Industries Eco Corrosion-Resistant Galvanized Pallet Truck, Pallet Jack

Item #: WBB2050461

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Original Price: $1,390.00
Clearance Price: $ 679.00
Product Information
Customer Review
Product Q&A
Eco Corrosion-Resistant Pallet Trucks - Pallet Jacks - Galvanized

Completely corrosion-resistant. 200-degree steering arc. Nylon steer wheels and load rollers.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES27 (68.58 cm)
    • CAPACITY LBS5500 (2500 kg)
    • BRANDMobile Industries
    • DESCRIPTIONPallet Jacks
    • FORK WIDTH INCHES6-1/2" (16.51 cm)
    • LOAD WHEELSNylon
    • LOWERED HEIGHT INCHES2-8/9 (7.34 cm)
    • MANUFACTURERS PART NUMBERGALECO55
    • RAISED HEIGHT INCHES7-4/5 (19.81 cm)
    • STEERING ARC DEGREES200°
    • STEER WHEELS7" Nylon

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.