Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner Fiberglass Tripod Ladders - CSA Grade 1A

Werner Fiberglass Tripod Ladders - CSA Grade 1A

Werner CSA Grade 1A Fiberglass Tripod Ladders Feature Single Rear Rail For Use Within Confined Spaces.

Werner CSA Grade 1A Fiberglass Tripod Ladders are made with a single rear rail for easy fitting into small spaces. Spreader handle design improves setup and allows easy transport. Front section is fully braced and the molded external rail shields protect against abrasion and rail damage. Werner CSA Grade 1A Fiberglass Tripod Ladders feature double-riveted slip-resistant TRACTION-TRED® steps. Backup plates reinforce all top connectors. Fiberglass rails are non-conductive for safe work near electricity. Werner CSA Grade 1A Fiberglass Tripod Ladders feature a duty rating of 300 lbs. Werner CSA Grade 1A Fiberglass Tripod Ladders are available in heights ranging from 8' up to 16'.


H'
  • H'
W"
  • W"
REACH H'
  • REACH H'
MAX STANDING H"
  • MAX STANDING H"
COMPARE
H' W" REACH H' MAX STANDING H" CAP. LBS BRAND IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
34.229.194.198, 70.132.60.133:27