YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

Endless Web Slings Round - Nylon

Endless Web Slings Round - Nylon

Endless Round Sling Color Red

Rockford Round Slings are a continuous loop of polyester load bearing yarn with double layer seamless woven jacket for protection. The lift is 100% supported by the internal yarn protected from wear by the outer double jacket.

Outstanding round fling features:
  • lightweight - but strong and durable
  • soft and super flexible
  • contours around load but does not lock up in choker hitch
  • minimum elongation - only 3%
  • no loss of strength from wear as- as long as protective cover is intact
  • seamless cover - no edges to wear out
  • long life - contact points with load and lifting hook are continually rotated due to endless design
  • resistance to ultra violet rays and most acids
  • maximum temperature - 200°F