Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Little Giant® Perforated Deck Hand Trucks

Little Giant® Perforated Deck Hand Trucks

Little Giant® Perforated Deck Hand Trucks are ideal for Loading and Transporting Boxes.

Little Giant® Perforated Deck Hand Trucks has a perforated 48" high deck for loading and transporting items when in a horizontal position. The 64" overall height supports large oversized loads. The large 13-1/2" deep x 1/4" thick nose plate measures 16" wide at the back with a tapered front edge for an easy glide under the load. The 1.05" diameter 14 gauge steel tubing frame is fully welded for strength and rigidity. Wheel guards protect the load from the wheels. Wheel types are Solid Rubber, Pneumatic, and Flat-Free. Wheel diameter is 10". Weight capacity is 800 lbs.