Wesco® StairKing Battery Power Stair Climbing Appliance Hand Trucks

Wesco® StairKing Battery Power Stair Climbing Appliance Hand Trucks

Wesco® StairKing Battery Power Stair Climbing Appliance Hand Trucks are Labor Saving to Reduce Worker Injury and Fatigue!

Wesco® StairKing Battery Power Stair Climbing Appliance Hand Trucks allow one person to safely move heavy appliances up and down stairs with a simple fingertip control. These motorized hand trucks feature a 1/2 HP, 50 amp high-torque motor that gets over 80% more lifts per charge than competitors' hand trucks and runs cooler under heavy loads. Unit can navigate 6 steps in 37 seconds. Powered Hand Trucks have an industrial grade gearbox with chain drive to provide steady movement and superior reliability over belt-driven trucks. Continuous tread stair climbers and 2" diameter polyurethane lifting feet grip firmly without damaging steps. Motorized Hand Trucks include a sealed maintenance-free 12V battery, 115V charger and circuit breaker. Wesco® StairKing Hand Trucks are made using a lightweight alloy frame with all welded I-beam construction. Strong nylon belt and positive ratchet mechanism with auto-rewind ensures safe and secure load lifting. Stair Climbing Hand Trucks include 6" mold-on rubber wheels and a 24"W x 4"D noseplate.


COMPARE
HT." CAP. LBS. WT. LBS. IMAGE MODEL QTY PRICE
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
3.90.207.89, 70.132.60.137:27