TVH Parts 20,000 Btu/Hr Forklift Heater SY6500-12 - 5 Amps @ 12 Volts - 170 CFM

TVH Parts 20,000 Btu/Hr Forklift Heater SY6500-12 - 5 Amps @ 12 Volts - 170 CFM

Item #: WBB563246

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 457.95
Product Information
Customer Review
Product Q&A
Accessories
TVH Parts 20,000 Btu/Hr Forklift Heater SY6500-12 - 5 Amps @ 12 Volts - 170 CFM

Air enters from the grill, warm air exits through the cores on each side. Top and bottom rear mounting flanges with side hose connections. 3 speed rotary fan switch mounted on top of the housing. Designed for applications with water pressure in excess of 50 psig. 90 Day Limited Warranty.

Product Specifications

    • LENGTH INCHES11-5/8 (29.53 cm)
    • WIDTH INCHES5 (12.7 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDTVH Parts
    • BTU20,000 Btu/Hr
    • CFM170
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERSY6500-12
    • MOTOR SPEED3
    • MOUNTING TYPETop & Bottom Rear Mounting Flanges
    • POWER REQUIREMENTS5 Amps @ 12 Volts
    • VOLTAGE12
    • WEIGHT LBS11.60 (5.27 kg)