Illinois Engineered Products Folding Door Security Gates

Illinois Engineered Products Folding Door Security Gates

Illinois Engineered Products Folding Door Security Gates Provide Security for Entryways up to 4 feet wide.

Illinois Engineered Products Folding Door Security Gates offer access during the day and added security at night, and are perfect for securing high-traffic hallways or entryways in any type of business or industry. Gates are constructed of ¾" galvanized steel U-channel webbing and 1-½" x 1-½" vertical member angles to withstand heat, rain and snow, as well as harsh industrial chemicals and cleaners. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Door gates can be installed in any doorway up to 48"W, inside or outside of the jamb, in less than 30 minutes. Folding door gates can be mounted left or right and are hinged to pivot completely out of the way when collapsed to provide safe door openings, 100% clear of obstructions. Gates lock to the wall with a padlock hasp (padlock sold separately) and locking bar. 1 Year Limited Warranty.

Note: Custom sizes and powder coating colors are available; call for more information.


COLLAPSED H"
  • COLLAPSED H"
COMPARE GATE DIMENSIONS
OVERALL W' COLLAPSED H" IMAGE MODEL QTY PRICE
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
54.234.208.87, 70.132.60.137:26