TMI Low Temperature Strip Doors

TMI Low Temperature Strip Doors

TMI Low Temperature Strip Doors Guard Against Heated Air, Dust, Dirt and Insects while Allowing Access to Coolers, Freezers and other Refrigerated Areas.

TMI Low Temperature Strip Doors are made from a PVC compound for long lasting durability. 50% Strip overlap reduces energy costs. Safety Orange end strips mark openings. Styles available are Smooth and Ribbed. Strips widths are 8" or 12", with thicknesses of .080" or .120". For use with opening widths of 4' to 12', and opening heights of 7', 8', 10' and 12'. Kit includes strips and mounting hardware. Additional specifications vary per model.


STYLE
  • STYLE
W'
  • W'
H'
  • H'
W"
  • W"
THICKNESS"
  • THICKNESS"
COMPARE DOOR OPENING STRIP SIZE
STYLE W' H' W" THICKNESS" IMAGE MODEL QTY PRICE
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
52.23.234.7, 70.132.60.133:27