Protective Window Film 12"W x 200'L, 2 Mil

Protective Window Film 12"W x 200'L, 2 Mil

Item #: WB261309

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 39.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Protective Window Film
Prevent damage to windows and frames, countertops and more with easily applied window films. Self-adhering back and 2 mil. thick, they're easily applied and safe to leave on surface for 45 days. Removes in seconds for easy cleanup. Ideal protection from sprays, mortar, muriatic acid and more. Safely sticks to glass, painted, varnished and shellacked surfaces, polyurethane and more. The film allows light in, making it easier to work in the room while protecting your windows.

Product Specifications

    • LENGTH FEET200 (60.96 m)
    • DESCRIPTIONWindow Film
    • MANUFACTURERS PART NUMBERPW12-200
    • COLORClear
    • CONSTRUCTIONPolyethylene
    • WIDTH INCHES12 (30.48 cm)
    • THICKNESS2 Mil
    • COVERAGE (SQ. FT)200 (18.58 sq. m)
    • BRANDPro Tect

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!