Milwaukee® 8955, 1-Stage Wet/Dry Vacuum Cleaner

Milwaukee® 8955, 1-Stage Wet/Dry Vacuum Cleaner

Item #: WBB243244

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $605.41 Save up to 32%
Price: $ 409.95
Product Information
Customer Review
Product Q&A
Accessories
A powerful mess needs a powerful vacuum cleaner. The Milwaukee line of wet/dry vacuum cleaners offer power to spare. All wet/dry vac's have a positive water shut-off to protect the motor during wet pick-up situations. Heavy duty filters can handle large pieces of material as well as dust. Model 8950 offers a 14 in. steel tank. The 8 amp motor can handle the toughest jobs.
  • 10 gal., 1-1/8 bu. recovery capacity, 8.0 amp motor
  • Positive water shut-off
  • Can be used as a blower
  • One-stage bypass motor for wet/dry operation
Includes:
1-1/2 in. O.D. Hose Connections , 3 Hold-Down Clamps , 7 ft. x 1-1/2 in. I.D. Vinyl Hose , Hose Adapter , Filter Cartridge , 3-Wheel Dolly

Product Specifications

    • WIDTH INCHES19-1/2 (49.53 cm)
    • HEIGHT INCHES38-1/2 (97.79 cm)
    • CAPACITY10 Gal. / 1-1/8 Bu.
    • BRANDMilwaukee®
    • CFM143
    • CONSTRUCTIONSteel
    • DIAMETER INCHES14 (35.56 cm)
    • MANUFACTURERS PART NUMBER8955
    • TYPE1 Stage Bypass
    • VOLTAGE120 AC
    • WATER LIFT INCHES45 (114.3 cm)
    • AMPS8