x

Take 15% off your entire order!

Offer applied at checkout

Global Industrial™ Auto Ride-On Floor Sweeper

Global Industrial™ Auto Ride-On Floor Sweeper

Global Industrial™ Auto Ride-On Floor Sweeper Has Industrial Strength Cleaning Power.

Global Industrial™ automatic ride-on floor sweeper offers superior performance for heavy duty cleaning applications. For use on hard floors such as concrete, asphalt, and others. Rotationally molded polyethylene housing is corrosion and impact resistant. Large 26.4 gallon capacity hopper and 7.9 gallon capacity water tank reduces refill times and increases productivity. Front water misters provide dust suppression. Bright LED headlight, seatbelt, and diamond tread platform provide additional safety. Floor sweeper features cleaning width of up to 49" with both side brushes, or 43" with one side brush. Provides 78,740 sq. ft. per hour coverage. Shake vibration technology shakes dust off the filters to improve suction power. Sweepers have 18% incline capability so they can be used on floors with an incline. 78 degree turning radius provides easy mobility for superior cleaning performance. Battery run time is up to 5 hours, with 8-10 hour battery charge time. Operates up to 4 MPH. For indoor and outdoor use in dry conditions. Three year limited warranty; lifetime warranty on housing.

Includes: six filters, one main brush, two side brushes, two sets of keys, two batteries, one charger.