Dustless Technologies PIT HAWG BBQ Ash Vacuum D0015

Rollover image to zoom in

Click image to enlarge

Dustless Technologies PIT HAWG BBQ Ash Vacuum D0015

Item #: WB261978

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 162.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dustless Technologies PIT HAWG BBQ Ash Vacuum D0015
The Dustless Technologies PIT HAWG BBQ Ash Vacuum is ideal for anything from charcoal and pellet grills to smokers, fire pits, and outdoor ovens, the PIT HAWG helps you clean conveniently and mess-free. A dual filtration system complete with a HEPA filter captures the ash without exhausting it back into the air. The flame resistant filters are specifically designed to capture the finest of ash particles. A filter cleaning button found on the top cleans the filters without removing the lid. Metal and fire-resistant components allow you to vacuum up warm ash without having to wait for it to reach a true cold state. Features an overheat failsafe shut-off. Included wire brush helps you remove hardened ash. An easy carry handle keeps you moving when tailgating or on the go. Ideal for home and commercial use, the PIT HAWG will keep you grilling and cooking all summer long. Includes (1) PIT HAWG BBQ Ash Vacuum, (1) straight metal nozzle, (1) rectangular wire brush tool, and (1) rectangular wire brush tool adapter.

Product Specifications

    • WIDTH INCHES12-4/5 (32.51 cm)
    • DEPTH INCHES12-4/5 (32.51 cm)
    • HEIGHT INCHES15-4/5 (40.13 cm)
    • CAPACITY GALLONS3 (11.36 l)
    • COLOR FINISHBlack
    • BRANDDustless Technologies
    • CONSTRUCTIONSteel
    • DESCRIPTIONAsh Vacuum
    • HOSE LENGTH5'
    • MANUFACTURERS PART NUMBERD0015
    • POWER CORD LENGTH5' Ft.
    • TYPEAsh Vacuum - PIT HAWG BBQ
    • VOLTAGE120V
    • WEIGHT LBS12 (5.45 kg)
    • AUTOMATIC SHUT-OFFYes