Food Grade Oil

Food Grade Oil

Synthetic Food Grade Oil is a Premium Synthetic Oil that is NSF Registered and H1 or H3 Rated for use in Food Processing Plants.

Synthetic Food Grade Oil does not emulsify with water so it can be used for pumps, gear boxes, and hydraulic systems. Clear, non-staining oil is approved for processing kosher foods. It's also approved for direct food contact, food grade machinery, food grade penetrating oil, and general food grade. Available in .25 oz. - 55 gallon containers.

  • Biodegradable oil
  • NSF Ratings H1 and H3
  • Oils made specifically for food grade applications
  • Variety of container types and sizes


CONTAINER TYPE
  • CONTAINER TYPE
CONTAINER SIZE
  • CONTAINER SIZE
COMPARE
BRAND LUBRICANT TYPE NSF RATING CONTAINER TYPE CONTAINER SIZE PKG QTY IMAGE MODEL QTY PRICE EACH
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
54.224.108.238:62