Wire Laundry Cart, Small, No Hanger

Rollover image to zoom in

Click image to enlarge

Wire Laundry Cart, Small, No Hanger

Item #: WBB2238125

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 295.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Wire Cart, Small, No Hanger

Versatile collection cart for laundry, sports equipment, home use and more. Constructed of a vinyl dipped wire basket mounted to a powder coated steel base. White, PVC top rim provides protection for equipment, walls, doorways and more. Carts manuever easily on 5" stem casters. Made in the USA. Additional sizes, styles and garment hangers available. Some assembly required.

Product Specifications

    • LENGTH INCHES26 (66.04 cm)
    • WIDTH INCHES21 (53.34 cm)
    • HEIGHT INCHES26-1/2 (67.31 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHBlack
    • BRANDRoyal Basket Trucks
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERR27-BKX-W0A-5UNN
    • TYPEWire Cart/No Hanger/Small
    • WEIGHT LBS35 (15.91 kg)
    • CAPACITY CUBIC FT3.4
    • INSIDE HEIGHT INCHES10-3/4 (27.31 cm)