Take 15% off your entire order!

Offer applied at checkout

Metpar Overhead Braced Powder Coat Steel Bathroom Partition Components

Metpar Overhead Braced Powder Coat Steel Bathroom Partition Components

Metpar Overhead Braced Powder Coat Steel Bathroom Partition Components Help Create Private Bathroom Stalls in Public Restrooms.

Metpar Overhead Braced Powder Coat Steel Bathroom Partition Components have an overhead-braced design that provides a structurally sound configuration created for areas where strength is required. Pilasters are 1-1/4" thick and help support doors and panels for rigidity and ease of installation. Pilasters include a 3"H shoe to cover bottom mountings. Partition Panels are 1" thick and require Panel to Pilaster Bracket Kits for installation. ADA-compliant panel available. Doors are 1" thick and include a privacy latch. Doors also include hardware made of chrome plated die-cast zamac. Head Rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H. Overall widths range from 3" to 120". Color finishes are almond or gray.