Take 15% off your entire order!

Offer applied at checkout

Cat® Sweepers

Cat® Sweepers

Standout Features:

✓ Clean with more control with the manually-activated side brushes.
✓ Stronger motor means more power for faster travel speeds and electronic braking.
✓ Built in cup holder and usb charger gives rider the convenience of carrying a beverage while on the job.

Make cleaning a sweep with the Cat® C49R Auto Ride-On Sweeper. This sweeper is equipped with two side brushes, each driven by their own motor, giving operators a cleaning width of 49". Large capacity tanks allow more time for cleaning and require less refilling. This sweeper also comes with an 18% incline capacity for varying floor levels and is ideal for use on hard floors such as concrete, ceramic tile, marble, and more. Built in features like self-cleaning filters and a front water mister ensure dust suppression and provide consistent suction, while the seatbelt, bright LED headlight, and a non-slip diamond tread platform help keep the rider safe during use. Overall measurements: 40" W x 55" D x 47" H.

  • Assembled.
  • Hopper tank capacity: 26.4 gal.
  • Water tank capacity: 7.9 gal.
  • Suitable for both indoor and outdoor use in dry conditions.
  • close