Aluminum Fan Blades
Brand
Depth
Width
Material
Height
Color
Price
Number of Blades
3
Small Fixed Hub Fan Blade, 7" Dia., 27° Pitch, CCW, 1/4" Bore, 1-1/2" Blade Depth, 5 Blade
Diameter
7 in
Rotation
Counterclockwise °
Pitch Degrees
27 °
Bore
1/4 in
Small Fixed Hub Fan Blade, 10" Dia., 31° Pitch, CCW, 5/16" Bore, 1-5/8" Blade Depth, 5 Blade
Diameter
10 in
Rotation
Counterclockwise °
Pitch Degrees
31 °
Bore
5/16 in
Small Fixed Hub Fan Blade, 6-1/2" Dia., 27° Pitch, CCW, 1/4" Bore, 13/16" Blade Dep., 4 Blade
Diameter
6-1/2 in
Rotation
Counterclockwise °
Pitch Degrees
27 °
Bore
1/4 in
Small Fixed Hub Fan Blade, 8" Dia., 24° Pitch, CW, 1/4" Bore, 1-1/8" Blade Depth, 5 Blade
Diameter
8 in
Rotation
Clockwise °
Pitch Degrees
24 °
Bore
1/4 in