Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

Four Wing  Free Air Condenser Fan Blades

Four Wing Free Air Condenser Fan Blades

Four Wing Free Air Condenser Fan Blades Are Used For Air Conditioning And Heating Installations And Repairs.

Four Wing Free Air Condenser Fan Blades are constructed with aluminum blades and steel spiders for long lasting durability and strength. Designed with 5 wings and interchangeable hub for increased versatility. Rotation determined by facing discharge side. Number of blades is 4. Diameters are 10 in., 14 in., 18 in., 20 in. and 24 in.. Pitch degrees are 18, 23, 27 and 33. Rotations are Clockwise and Counterclockwise. Available in a variety of blade depths and RPMs. Color finish is Aluminum. Package quantity is 1.