Four Speed Shaded Pole Direct Drive Fan & Blower Motors

Four Speed Shaded Pole Direct Drive Fan & Blower Motors

Fan and Blower Duty 1050 RPM 115 Volts 1/6-1/8-1/10-1/12 HP

  • Shaded Pole and Permanent Split Capacitor
  • Sleeve Bearing
  • 42 Frame
  • 40ÂșC Ambient
  • Continuous duty, air over
  • 1/2" diameter flatted shaft
  • Automatic Overload
  • Single Phase
  • 60 HZ


HP
  • HP
COMPARE
MOTOR TYPE ROTATION HP RPM PHASE VOLTAGE AMPS HERTZ BEARING TYPE FRAME IMAGE MODEL QTY PRICE
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
52.23.234.7, 70.132.32.132:26