3M™ VentureClad™ Insulation Jacketing Tape 1577CW Natural Aluminum, 23 in x 150 ft

Rollover image to zoom in

Click image to enlarge

3M™ VentureClad™ Insulation Jacketing Tape 1577CW Natural Aluminum, 23 in x 150 ft

Item #: WB292780

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 478.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3M™ VentureClad™ Insulation Jacketing System is a zero permeability, all weather, multi-layered laminate coated with an aggressive cold weather acrylic adhesive. Superior resistance to weathering, fungi, UV and extreme environmental conditions. Designed for use as a vapor barrier for insulation cladding and jacketing applications. Available in both flat and embossed.

Key Features
  • Superior adhesion in cold or hot and humid conditions temperatures.
  • Bonds and seals at temperatures as cold as -10 Degrees F (-23 Degrees C).
  • Zero permeability vapor barrier for insulation cladding and jacketing applications.
  • High puncture and tear resistant.
  • Flexible and strong.
  • Cuts and installs easily on-site, no special tools required.
  • Available in multiple colors.


Documents

Documents are in PDF format

Product Specifications

    • BRANDVentureClad™
    • WIDTH INCHES23 (58.42 cm)
    • LENGTH FEET150 (45.72 m)
    • WIDTH MILLIMETERS584
    • THICKNESS MIL6
    • COLOR FINISHSilver
    • CONSTRUCTION5-Ply Embossed Foil
    • ADHESIVEAcrylic
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER1577CW
    • TYPECondensate Pan Repair Tape