x

Take 15% off your entire order!

Offer applied at checkout

Drum & Barrel Heaters

Drum & Barrel Heaters

Drum and Barrel Heaters Are Designed For Applications Including Commercial, Industrial, Storage, and more.

Drum and barrel heaters provide maximum heat efficiency for plastic or metal containers requiring heat for application versatility. Insulated full-wrap design delivers heat uniformity and adjustability for content stability. Units maintain temperature for waste prevention without scorching or burning. Select models include a thermostatic shutdown, designed to prevent overheating for safety. Silicone-cloth facing and liner type heaters feature 1" fiberglass insulation for viscosity control, freeze protection, melting of solids, thermal mixing, and more. Choose from Adjustable and Fixed temperature units. Gallon capacities range from 1 to 55 depending on the model. Most models are ETL, UL, CSA, and CE approved. Dimensions vary per model.