Take 15% off your entire order!

Offer applied at checkout

Tube Axial Belt Drive Duct Fan For Wet Environment

Tube Axial Belt Drive Duct Fan For Wet Environment

Tube Axial Belt Drive Duct Fan For Wet Environment Are Designed For Moving Air With High Moisture Content.

Tube Axial Belt Drive Duct Fan For Wet Environment are used for spray booths, ducts and industrial washing machines. Fan blades are made of non-sparking cast aluminum and axial fans have a totally enclosed motor to provide long lasting durability. Housing is made of heavy gauge steel with angle iron flanges welded on each end for superior strength. Sealed ball bearings have external grease fittings. Bearings are located in the belt tube, removed from contaminated airstream. Belt tube interior is protected from contaminated air in duct by water slinger, dust cover and shaft seals. Angle flanges are pre-drilled with eight 7/16" diameter holes around the bolt circle for easy mounting. Adjustable motor base provides proper belt tension. Cast steel and turned steel sheaves. Blade quantities are 4, 5, 6 and 8. Cast steel and turned steel sheaves. Diameters range from 12" - 60". Volts range from 115V - 230/460V. 1 and 3 Phase motors available. Dimensions vary.