Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dri-Eaz® DriTec 4000i Desiccant Dehumidifier F533 - 118 Pints

Rollover image to zoom in

Click image to enlarge

Dri-Eaz® DriTec 4000i Desiccant Dehumidifier F533 - 118 Pints

Item #: WBB2179331

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dri-Eaz® DriTec 4000i Desiccant Dehumidifier F533 - 118 Pints

The new DriTec 4000i from Dri-Eaz is the most versatile desiccant available on the market today. Its smart controls allow you to set minimum and maximum humidity levels to eliminate concerns about over drying - no other desiccants offer this feature! Includes reactivation out duct ring adapter, reactivation out heat-resistant ducting 20 ft. × 6 in. duct clamp, air inlet duct ring adapter, process air outlet layflat duct adaptor assembly, two 25' power cords.

Features:
  • Smart controls deliver optimized performance
  • Onboard humidistat control and pints-per-day display
  • 33% smaller than closest competitor
  • Equipped with Positive Thermal Coefficient heaters for better efficiency, safety and longer life than other desiccants on the market
  • Sturdy and highly portable - even works on its back for low-clearance areas
Documents

Documents are in PDF format

Product Specifications

    • BRANDDri-Eaz®
    • WIDTH INCHES21-1/8 (53.66 cm)
    • DEPTH INCHES20-1/4 (51.44 cm)
    • HEIGHT INCHES33-1/8 (84.14 cm)
    • WEIGHT LBS95 (43.18 kg)
    • CONSTRUCTIONSteel
    • COLORBlue / Black
    • CFM HIGH395
    • VOLTAGE115
    • HERTZ (Hz)60
    • REFRIGERANTR410A
    • PINTS / DAY DEHUMIDIFICATION118
    • AHAM RATED CAPACITY @ 80°F, 60% RH (PINTS)118
    • MANUFACTURER'S PART NUMBERF533
    • LIMITED WARRANTY YEARS7
    • LISTING, RATING, CERTIFICATIONETL, CSA
    • AMPS HIGH12
    • POWER CORD LENGTH FEET25 (7.62 m)
    • REFRIGERATIONDesiccant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
No Thanks x
+
Item #: WB246687
Out of stock, please check back soon.
(4)
$787.00