Low Voltage Non-Programmable Thermostats

Low Voltage Non-Programmable Thermostats

Low Voltage Non-Programmable Thermostats Offer Easy-to-Read Backlit Displays for easy Viewing.

This family of thermostats provides basic and simple programming with specific models for conventional heating and heat pump systems. Thermostats have weekday/weekend 5/2-day programming. Backlit display is easy to read. Displays ambient (measured) temperature and provides 1-touch access to set point temperature for user convenience. Built-in compressor protection. Available applications are 1H, 1H/1C, 1H/1C Conv or 1H/1C Heat Pump w/ No Aux, 2H/1C, 2H/1C Heat Pump, 2H/2C, 2H/2C Conv or 2H/1C Heat Pump, 3H/2C, and 4H/4C Conv or 2H/1C Heat Pump. Heat ranges are 32-122° , 40-90° , 40-90° (heat)/35-90° (cool), 40-90° (heat)/50-99 ° (cool), 40-95° , 45-90° , 45-95° , and 50-90° . Battery or Hardwired styles available. Color finish is white or gray


Customers Who Viewed This Also Viewed

BRAND
  • BRAND
STAGES
  • STAGES
RANGE °F
  • RANGE °F
COMPARE TEMPERATURE DIMENSIONS
BRAND STAGES RANGE °F W" D" H" IMAGE MODEL QTY PRICE
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
54.205.211.87, 70.132.33.132:27