Line Voltage Mechanical Thermostats

Line Voltage Mechanical Thermostats

Line Voltage Mechanical Thermostats are Compatible with most Heating Products and Easy to use.

Line Voltage Mechanical Thermostats provide simple adjustments for temperatures and are easy to install and use. Compatible with heating products such as electric baseboards, wall fan heaters or commercial fan-forced heaters (with 120 to 277 Vac coil contactor). Available in Single and Double Pole designs. Stages are 1C, 1H, 1H/1C, 2H, 2H/1C. Temperature ranges include -10 to 100°, 35-75°, 40-110°, 40-80°, 41-90°, 50-80°, and 50-90°. Double Pole Thermostats incorporate positive off. UL listed/CSA certified. 22 amps. Color finish is white or white/silver. Volts and dimensions vary per model.


Customers Who Viewed This Also Viewed

BRAND
  • BRAND
STAGES
  • STAGES
RANGE °F
  • RANGE °F
VOLTS
  • VOLTS
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE TEMPERATURE DIMENSIONS
BRAND STAGES RANGE °F VOLTS W" D" H" IMAGE MODEL QTY PRICE
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
54.209.202.123, 70.132.59.140:27