Take 15% off your entire order!

Offer applied at checkout

Wall Air Conditioners Cool Only

Wall Air Conditioners Cool Only

Wall Air Conditioners Cool Only Provide Interior Cooling For Applications Including Residential, Commercial, Hospitality, and more.

Wall air conditioners cool only provide convenient, energy efficient temperature control while minimizing air leakage and energy use. Wall design reduces unit footprint for limited space environments with minimal windows. The auto-restart feature resumes operation after power outage restoration. Includes digital display and timer controls for operation convenience. Features adjustable louvers for airflow directional control. Installation kit included for convenient assembly. R410A refrigerant for increased efficiency. BTU cooling ranges from 8000 to 14000. Voltages are 115, 208/230, and 230. EER ranges from 9.4 to 10.7. Additional specifications vary per model.