Aerospec Right Hand Clean Dishtables

Aerospec Right Hand Clean Dishtables

Store Dinnerware After Washing By Adding These Stainless Steel Dishtables.

Tables are made using 14 gauge, type 304 stainless steel with 1-5/8" diameter x 16 gauge, 304 series stainless steel tubular legs. Polished #4 blended finish. Dishtables have a 3/4" radius at all intersection planes. Table hemmed safety edging eliminates cuts from rough edges. Legs are reinforced with 1-1/4" diameter cross-bracing for extra strength. Legs include 1" adjustable impact-resistant white metal feet for uneven surfaces.


DESCRIPTION
  • DESCRIPTION
L"
  • L"
W"
  • W"
CAPACITY CUBIC FT.
  • CAPACITY CUBIC FT.
COMPARE DIMENSIONS
DESCRIPTION L" W" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE
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
3.84.186.122, 70.132.32.132:27