Open-Air Merchandisers

Open-Air Merchandisers

Open-Air Merchandisers Are Used For Point-Of-Purchase Cold-Product Display And Storage.

Open-Air Merchandisers are solidly manufactured for long lasting durability and dependability. Heavy duty cabinet construction includes white coated steel interior walls. Exterior finish is steel with a baked on coating. Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Easy access with no doors to open. Open front maximizes display of product. Side shields maximize product display. Modern grille is easy to remove for cleaning and servicing. Brightly lighted sign panel. Gravity-Flo organizer. Heavy-duty, high performance one-piece lift-out refrigeration system with hot gas condensate evaporator provide optimum performance. No drain required. Utilizes R134a refrigerant. Product temperatures range from 32°F to 40°F. Two recessed interior lights provide maximum product visibility. Units wired at factory and ready for connection to 115/60/1 phase, 15 amp dedicated outlet. 8 foot long cord and plug set included. Color finishes are Black and Stainless Steel. Dimensions vary per model.


COMPARE
BRAND MFG PART # AMPS HORSEPOWER COLOR FINISH WIDTH INCHES DEPTH INCHES HEIGHT INCHES IMAGE MODEL QTY PRICE
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
34.228.115.216, 54.182.230.52:27