Reach-In Freezers

Reach-In Freezers

Reach-In Freezers Are Used For Industrial Kitchens In Restaurants, Cafeterias, Health Care Facilities And More.

Reach-In Freezers are made of solid stainless steel construction for long lasting durability and dependability. Designed to keep foods easily accessible while maintaining their appropriate temperature. Freezers are frost-free and include wire shelves for easy tray storage. Exterior digital thermometer provides easy temperature monitoring. Available styles include Bottom Mount/Single Door, Bottom Mount Freezer/Double Door, Deep Well Horizontal Cooler, Display Merchandier, Double Sliding Door Cooler, Freezer, Glass Door and Half Glass Door. Cubic feet ranges from 9. 13 to 74. Equipped with solid casters for easy mobility. Dimensions vary per model.


* FREE Shipping on these items

MFR.
  • MFR.
DESCRIPTION
  • DESCRIPTION
CAPACITY CU. FT.
  • CAPACITY CU. FT.
# DOORS
  • # DOORS
COMPARE
MFR. DESCRIPTION CAPACITY CU. FT. # DOORS W" D" H" MFR. # IMAGE MODEL QTY PRICE
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
34.201.121.213, 54.239.145.65:27