Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.
Usually ships in 3 to 6 days (ships from US)
Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.
NotifEyE, Cloud Based Temperature Monitoring & Notification System, Ethernet Gateway Kit - 15906
NotifEye sensors monitor and pass information to the NotifEye application which collects and records data 24/7. When preset conditions are met, email and text notifications can be sent. During power outages data is stored on the gateway buffer to ensure important information is not lost.
Product Specifications
BRANDNotifEyE
MANUFACTURERS PART NUMBER15906
DESCRIPTIONCloud Based Temperature Monitoring & Notification System
TEMPERATURE RANGE-25° to 180°F / -32° to 82°C
AMBIENT OPERATING TEMP. RANGE0° to 140°F / -17° to 60°C