Thermometers & Timers
Ships From Canada
Availability
Brand
Material
Color
Price
Max Temperature
450 °C
Min Temperature
-40 °C
Material
ABS Plastic W/Anti-Microbial Additive
Max Temperature
70 °F
Min Temperature
-20 °F
Material
Plastic ABS
Max Temperature
180 °C
Min Temperature
-40 °C
Material
ABS Plastic
Max Temperature
700 °F
Min Temperature
150 °F
Max Temperature
70 °F
Min Temperature
-20 °F
Max Temperature
392 °C
Min Temperature
-49 °C
Max Temperature
220 °C
Min Temperature
0 °C
Max Temperature
120 °C
Min Temperature
-40 °C
Material
Stainless Steel - ABS Plastic
Max Temperature
0 °F
Min Temperature
220 °F
Max Temperature
400 °F
Min Temperature
100 °F
Max Temperature
190 °C
Min Temperature
130 °C
Max Temperature
220 °F
Min Temperature
0 °F
Max Temperature
70 °F
Min Temperature
-20 °F
Max Temperature
400 °F
Min Temperature
100 °F
Max Temperature
392° °C
Min Temperature
-49° °C
Material
ABS
Max Temperature
87.7 °F
Min Temperature
54.4 °F
Max Temperature
80 °F
Min Temperature
-20 °F
Max Temperature
400 °F
Min Temperature
100 °F
Max Temperature
500 °F
Min Temperature
50 °F
Max Temperature
550 °C
Min Temperature
50 °C
Material
Stainless Steel - ABS Plastic
Max Temperature
500 °F
Min Temperature
50 °F
Max Temperature
392 °C
Min Temperature
-490 °C
Max Temperature
392 °C
Min Temperature
-50 °C
Material
Stainless Steel - ABS Plastic
Material
ABS Plastic
Material
ABS Plastic
Max Temperature
320 °C
Min Temperature
-40 °C
Max Temperature
750 °C
Min Temperature
100 °C
Material
Stainless Steel - ABS Plastic
Material
ABS Plastic
Max Temperature
80 °C
Min Temperature
-20 °C
Material
Stainless Steel - ABS Plastic
Material
ABS Plastic
Max Temperature
220 °C
Min Temperature
0 °C
Material
Stainless Steel - ABS Plastic
Max Temperature
450 °C
Min Temperature
-40 °C
Material
Plastic ABS
Max Temperature
392 °C
Min Temperature
32 °C
Material
Stainless Steel - ABS Plastic
Material
ABS Plastic
Max Temperature
80 °C
Min Temperature
-40 °C
Material
Stainless Steel - ABS Plastic