Dispense-Rite® One-Size-Fits-All Adjustable Cup Dispensers

Dispense-Rite® One-Size-Fits-All Adjustable Cup Dispensers

Dispense-Rite® One-Size-Fits-All Adjustable Cup Dispensers Are Used For Cafeterias, Snack Bars, Break Rooms And More.

Cup dispensers are made from ABS plastic with a no-jam build for years of reliability. Integrated mounting collar fully supports the dispenser in horizontal, vertical, or angled mounting positions. Dispensers feature three clip adjustment mechanism combined with a calibrated compression spring that ensures one at a time dispensing. Dispenser may be adjusted without being removed from the counter. Each cup dispenser fits cups ranging from 8 oz. up to 44 oz. for versatility and convenience. In-Counter Cup Dispensers fit directly within reach behind counters. Available in lengths of 17”, 22” and 28”. Countertop Cup Dispensers are freestanding cabinets that can hold up to four sleeves of cups. Countertop dispensers are available as a plain unit, or with built-in lid and straw organizers. Available in polystyrene or stainless steel. Polystyrene dispensers are available with a compartmented top for sugar packets, stirrers and other beverage accessories. Silver Satin Color Ring Bezels sold separately. Cup holders are NSF Certified.


Customers Who Viewed This Also Viewed

DESCRIPTION
  • DESCRIPTION
DISPENSER QTY.
  • DISPENSER QTY.
COLOR FINISH
  • COLOR FINISH
W"
  • W"
D"
  • D"
H"
  • H"
DIA. "
  • DIA. "
COMPARE
MFR. DESCRIPTION DISPENSER QTY. CUP/LID SIZE COLOR FINISH W" D" H" DIA. " MFR. # IMAGE MODEL QTY PRICE
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
54.166.141.69:62