Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Assemblies

45 Results

Overall Length (Closed)

View All Overall Length (Closed)

Type

Brand

Price

45 Results
Compare
1
1
$74.95
Ships in 2 Business Days (ships from US)

Take Up

6 in

Overall Length (Closed)

18 in

Rated Capacity

10000 lbs

Diameter & Thread Size

1 - 8

Compare
1
1
$279.95
Ships in 2 Business Days (ships from US)

Take Up

6 in

Overall Length (Closed)

12-3/8 in

Rated Capacity

2200 lbs

Diameter & Thread Size

1/2 - 13

Compare
1
1
$52.95
Ships in 2 Business Days (ships from US)

Take Up

6 in

Overall Length (Closed)

12-3/4 in

Rated Capacity

1800 lbs

Diameter & Thread Size

1/2 - 13

Compare
BESTSELLER
1
1
$90.95
Ships in 2 Business Days (ships from US)

Take Up

6 in

Overall Length (Closed)

15-1/4 in

Rated Capacity

4000 lbs

Diameter & Thread Size

3/4 - 10

Compare
1
1
$139.95
Ships within 1 Business Day (ships from US)

Take Up

12 in

Overall Length (Closed)

19-3/4 in

Rated Capacity

2200 lbs

Diameter & Thread Size

1/2 - 13

Compare
1
1
$57.95
Ships in 2 Business Days (ships from US)

Take Up

6 in

Overall Length (Closed)

13-1/8 in

Rated Capacity

1800 lbs

Diameter & Thread Size

1/2 - 13