Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M16 Spring Wave Washer - Steel - Zinc Plated - DIN 137B - Pkg of 50

Rollover image to zoom in

Click image to enlarge

M16 Spring Wave Washer - Steel - Zinc Plated - DIN 137B - Pkg of 50

Item #: WBB2212166

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $45.95 ea.
5-9 $41.95 ea.
10+ $38.95 ea.
Product Information
Customer Review
Product Q&A
Spring Washers Are Formed In An Irregular Shape To Provide Lighter Resistance And Distribute Pressure In Low Strength Fastening. Spring Washers compress to act like a spring and deflect when loaded, providing a preload between the two joined surfaces. Fasteners are used where assemblies need a part to eliminate rattle, maintain assembly tension, compensate for expansion or contraction, or to absorb intermittent shock loads for long lasting durability.

Product Specifications

    • BRANDTitan Fasteners
    • SIZEM16
    • MATERIALSteel
    • FINISHZinc

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.