Eye Nuts
Length
Bell
Grade
Brand
Material
Price
Ken Forging EN-7-SS - Drop Forged Eye Nut - 5/8-11 - Style A - 304 Stainless Steel - Made In USA
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-14-HD-316SS - Forged Eye Nut - 1 1/2-6 - Style B - 316 Stainless Steel - Made In USA
Bail Diameter Thickness
1-3/8
Weight Capacity
35600 lbs
Thread Length
2-7/32 in
Eye Outside Dimension
5-1/4
Ken Forging EN-5-HDG - Drop Forged Eye Nut - 1/2-13 - Style A - C1030 - Galvanized - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-5-2H-ZN - Drop Forged Eye Nut - 1/2-13 - Style A - C1045 - Zinc Plated - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-3-316SS - Drop Forged Eye Nut - 3/8-16 - Style A - 316 Stainless Steel - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Ken Forging EN-3-2H-ZN - Drop Forged Eye Nut - 3/8-16 - Style A - C1045 - Zinc Plated - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-10-HD-2H - Drop Forged Eye Nut - 1-8 - Style B - C1045 - Made In USA
Bail Diameter Thickness
1-1/32
Weight Capacity
18800 lbs
Thread Length
1-11/16 in
Eye Outside Dimension
3-3/4
Ken Forging EN-9-2H-ZN - Drop Forged Eye Nut - 7/8-9 - Style D - C1045 - Zinc Plated - Made In USA
Bail Diameter Thickness
7/8
Weight Capacity
10000 lbs
Thread Length
1 in
Eye Outside Dimension
4
Ken Forging EN-14-HD-SS - Forged Eye Nut - 1 1/2-6 - Style B - 304 Stainless Steel - Made In USA
Bail Diameter Thickness
1-3/8
Weight Capacity
35600 lbs
Thread Length
2-7/32 in
Eye Outside Dimension
5-1/4
Ken Forging EN-8-SS - Drop Forged Eye Nut - 3/4-10 - Style A - 304 Stainless Steel - Made In USA
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Ken Forging EN-3-2H - Drop Forged Eye Nut - 3/8-16 - Style A - C1045 - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-5-SS - Drop Forged Eye Nut - 1/2-13 - Style A - 304 Stainless Steel - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-12-HD-SS - Forged Eye Nut - 1 1/4-7 - Style B - 304 Stainless Steel - Made In USA
Bail Diameter Thickness
1-3/8
Weight Capacity
29400 lbs
Thread Length
2-7/32 in
Eye Outside Dimension
5-1/4
Ken Forging EN-M12 - Drop Forged Eye Nut - M12 x 1.75 - Style A - C1030 - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-10-HD-HDG - Drop Forged Eye Nut - 1-8 - Style B - C1030 - Galvanized - Made In USA
Bail Diameter Thickness
1-1/32
Weight Capacity
18800 lbs
Thread Length
1-11/16 in
Eye Outside Dimension
3-3/4
Ken Forging EN-10-HDG - Drop Forged Eye Nut - 1-8 - Style D - C1030 - Galvanized - Made In USA
Bail Diameter Thickness
7/8
Weight Capacity
10000 lbs
Thread Length
1 in
Eye Outside Dimension
4
Bail Diameter Thickness
7/8
Weight Capacity
10000 lbs
Thread Length
1 in
Eye Outside Dimension
4
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-9-HD-316SS - Forged Eye Nut - 7/8-9 - Style B - 316 Stainless Steel - Made In USA
Bail Diameter Thickness
7/8
Weight Capacity
14400 lbs
Thread Length
1-11/32 in
Eye Outside Dimension
3-3/8
Ken Forging EN-7-2H - Drop Forged Eye Nut - 5/8-11 - Style A - C1045 - Made In USA
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Ken Forging EN-7-HDG - Drop Forged Eye Nut - 5/8-11 - Style A - C1030 - Galvanized - Made In USA
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Ken Forging EN-3-SS - Drop Forged Eye Nut - 3/8-16 - Style A - 304 Stainless Steel - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-12-HD-HDG - Forged Eye Nut - 1 1/4-7 - Style B - C1030 - Galvanized - Made In USA
Bail Diameter Thickness
1-3/8
Weight Capacity
29400 lbs
Thread Length
2-7/32 in
Eye Outside Dimension
5-1/4
Ken Forging EN-9-HD-HDG - Drop Forged Eye Nut - 7/8-9 - Style B - C1030 - Galvanized - Made In USA
Bail Diameter Thickness
7/8
Weight Capacity
14400 lbs
Thread Length
1-11/32 in
Eye Outside Dimension
3-3/8
Ken Forging EN-M20 - Drop Forged Eye Nut - M20 x 2.50 - Style D - C1030 - Made In USA
Bail Diameter Thickness
7/8
Weight Capacity
10000 lbs
Thread Length
1 in
Eye Outside Dimension
4
Ken Forging EN-9-HD - Drop Forged Eye Nut - 7/8-9 - Style B - C1030 - Made In USA
Bail Diameter Thickness
7/8
Weight Capacity
14400 lbs
Thread Length
1-11/32 in
Eye Outside Dimension
3-3/8
Ken Forging EN-7-316SS - Drop Forged Eye Nut - 5/8-11 - Style A - 316 Stainless Steel - Made In USA
Bail Diameter Thickness
1/2
Weight Capacity
5000 lbs
Thread Length
3/4 in
Eye Outside Dimension
2-1/2
Ken Forging EN-14-HD - Drop Forged Eye Nut - 1 1/2-6 - Style B - C1030 - Made In USA
Bail Diameter Thickness
1-3/8
Weight Capacity
35600 lbs
Thread Length
2-7/32 in
Eye Outside Dimension
5-1/4
Ken Forging EN-M10 - Drop Forged Eye Nut - M10 x 1.50 - Style A - C1030 - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-3-HDG - Drop Forged Eye Nut - 3/8-16 - Style A - C1030 - Galvanized - Made In USA
Bail Diameter Thickness
3/8
Weight Capacity
2700 lbs
Thread Length
5/8 in
Eye Outside Dimension
2
Ken Forging EN-M24 - Drop Forged Eye Nut - M24 x 3.00 - Style D - C1030 - Made In USA
Bail Diameter Thickness
7/8
Weight Capacity
10000 lbs
Thread Length
1 in
Eye Outside Dimension
4