Bryant® Economy® Deluxe Cord Strain Relief Cable Grips

Bryant® Economy® Deluxe Cord Strain Relief Cable Grips

Bryant® Economy® Strain Relief Deluxe Cord Cable Grips Are Used For Food Processing Equipment, Chemical Machinery, Compressors And Any Environment Where Cable May Be Exposed To Moisture.

May be used in indoor or outdoor environments. Prevents pullout from tension, vibration, motion and strain applications. Made using double to single weave variable mesh. Cable grips feature stainless steel mesh for corrosion resistance and added strength. Mesh is flexible for easy installation. Aluminum fitting. Neoprene seal is liquid-tight. Grips are designed for insulated cables. Available fittings are straight, 45° and 90° (male fitting only). UL listed. CSA certified.


COMPARE N.P.T. CABLE DIAMETER" MANUFACTURERS
GRIP STYLE HUB SIZE " MIN MAX PART NUMBER IMAGE MODEL QTY PRICE
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
54.243.17.113, 70.132.60.133:26